Performance Gloves, 100% Genuine Leather-Palm, X-Large

Item #: 2072100

Cat #: T-04232

UPC: 088381591881

$ 19.83 EA
Company wide:
17 in stock
Documents & Guides
Performance Gloves, 100% Genuine Leather-Palm, X-Large

Overview

Performance Gloves, 100% Genuine Leather-Palm, X-Large

Genuine Leather-Palm Performance Gloves are made of 100% genuine leather and feature Durahide Leather™ technology for a water-resistant yet breathable glove with no break-in time. For added durability, they are ANSI Level 4 rated. They are ideal for a variety of different types of work including general-purpose work, construction, woodworking, carpentry, and DIY home improvement.

Also known as: 088381591881, T-04232, MAKT04232

Specifications

Material: Leather
Size: XL
Material: Leather
Size: XL