Palm Performance Gloves, 100% Genuine Leather, Medium

Item #: 2072098

Cat #: T-04210

UPC: 088381591867

$ 40.56 EA
Company wide:
8 in stock
Documents & Guides
Palm Performance Gloves, 100% Genuine Leather, Medium

Overview

Palm Performance Gloves, 100% Genuine Leather, Medium

Genuine Leather-Palm Performance Gloves are made of 100% genuine leather and feature Durahide Leather™ technology for a water-resistant yet breathable glove with no break-in time. For added durability, they are ANSI Level 4 rated. They are ideal for a variety of different types of work including general-purpose work, construction, woodworking, carpentry, and DIY home improvement.

Also known as: 088381591867, T-04210, MAKT04210

Specifications

Material: Leather
Size: Medium
Material: Leather
Size: Medium