Power Pedestal, Stainless Steel, Black

Item #: 2072005

Cat #: 542-C-HT-B-144

UPC:

Company wide:
0 in stock
Documents & Guides
Power Pedestal, 5 x 5 Hinge Top without Base, 20A and 30A (1-9/16") Device Mounting Plate, 42" Overall Length, Stainless Steel, Powder Coated Black

Overview

Power Pedestal, 5 x 5 Hinge Top without Base, 20A and 30A (1-9/16") Device Mounting Plate, 42" Overall Length, Stainless Steel, Powder Coated Black

Powering the outdoors with a safe, attractive and versatile power pedestal solution. Rigid stainless steel construction provides ultimate wire, conduit and device protection in harsh outdoor conditions, rugged environments withstands impact from typical outdoor equipment. 


Suitable for direct bury applications and available in 15-20, 30 and 50/60 Amp configurations. Overall lengths included 42", 48", 54" and offered in several outdoor rated finishes (black, gray, bronze, green, brown, custom colors and brushed stainless). May be ordered with a dividing channel to separate high and low voltage. Attached self-closing and lockable cover prevents tampering, unwanted use and offers protection from debris and water ingress.


A perfect solution to safely power maintenance equipment, food trucks, block heaters, personal devices and more. See catalog spec sheet for all model offerings. 


cULus Listed: Standard 1773. Rated NEMA 3R. ADA compliant heights available.

Also known as: 542-C-HT-B-144, PED542CHTB144

Specifications

Length: 42 in
Mounting: Pedestal
Color: Black
Amps: 20, 30, 50, 60
Material: Stainless Steel
IP/NEMA Rating: NEMA 3R
Length: 42 in
Color: Black
Material: Stainless Steel
Mounting: Pedestal
Amps: 20, 30, 50, 60
IP/NEMA Rating: NEMA 3R