Single Gang Junction Box, 2.0" Deep, PVC, Office Black, 1/bg

Item #: 2069611

Cat #: TSRPBK-JB2

UPC: 089306461142

$ 9.81 EA
Company wide:
0 in stock
Documents & Guides
Single Gang Junction Box, 2.0" Deep, PVC, Office Black, 1/bg

Overview

Single Gang Junction Box, 2.0" Deep, PVC, Office Black, 1/bg
Also known as: 089306461142, TSRPBK-JB2, TYNTSRPBKJB2

Specifications

Color: Black
Gangs: 1
Color: Black
Gangs: 1