High-Temp Cable Tie, 6" Long, UL Rated, 30lb Tensile Strength, PA66HSUV, Black, 1000/pkg

Item #: 2069606

Cat #: T30R0HSUVM4

UPC: 089306177968

$ 0.36 EA
Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 6" Long, UL Rated, 30lb Tensile Strength, PA66HSUV, Black, 1000/pkg

Overview

High-Temp Cable Tie, 6" Long, UL Rated, 30lb Tensile Strength, PA66HSUV, Black, 1000/pkg
Also known as: 089306177968, T30R0HSUVM4, TYNT30R0HSUVM4

Specifications

Length: 6 in
Color: Black
Weight Capacity: 30 lbs
Length: 6 in
Weight Capacity: 30 lbs
Color: Black

Customer Reviews

No reviews for this product
(0)