High-Temp Cable Tie, 4" Long, 18lb Tensile Strength, PA66HSUV, Black, 1000/pkg

Item #: 2069605

Cat #: T18R0HSUVM4

UPC: 089306067146

$ 0.19 EA
Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 4" Long, 18lb Tensile Strength, PA66HSUV, Black, 1000/pkg

Overview

High-Temp Cable Tie, 4" Long, 18lb Tensile Strength, PA66HSUV, Black, 1000/pkg
Also known as: 089306067146, T18R0HSUVM4, TYNT18R0HSUVM4

Specifications

Color: Black
Weight Capacity: 18 lbs
Length: 4 in
Color: Black
Length: 4 in
Weight Capacity: 18 lbs