Heavy Duty Cable Tie, 21" Long, UL Rated, 175lb Tensile Strength, PA66, Natural, 100/pkg

Item #: 2069604

Cat #: T150M9C2

UPC: 089306063650

$ 2.63 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 21" Long, UL Rated, 175lb Tensile Strength, PA66, Natural, 100/pkg

Overview

Heavy Duty Cable Tie, 21" Long, UL Rated, 175lb Tensile Strength, PA66, Natural, 100/pkg
Also known as: 089306063650, T150M9C2, TYNT150M9C2

Specifications

Color: Natural
Weight Capacity: 175 lbs
Length: 21 in
Color: Natural
Length: 21 in
Weight Capacity: 175 lbs

Customer Reviews

No reviews for this product
(0)