Heavy Duty Cable Tie, 21" Long, UL Rated, 175lb Tensile Strength, PA66, Black, 100/pkg

Item #: 2069603

Cat #: T150M0C2

UPC: 089306062967

$ 1.10 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 21" Long, UL Rated, 175lb Tensile Strength, PA66, Black, 100/pkg

Overview

Heavy Duty Cable Tie, 21" Long, UL Rated, 175lb Tensile Strength, PA66, Black, 100/pkg
Also known as: 089306062967, T150M0C2, TYNT150M0C2

Specifications

Weight Capacity: 175 lbs
Color: Black
Length: 21 in
Weight Capacity: 175 lbs
Length: 21 in
Color: Black