Heavy Duty Cable Tie, 36" Long, UL Rated, 175lb Tensile Strength, PA66, Black, 50/pkg

Item #: 2069602

Cat #: T150LL0K2

UPC: 089306322177

$ 2.77 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 36" Long, UL Rated, 175lb Tensile Strength, PA66, Black, 50/pkg

Overview

Heavy Duty Cable Tie, 36" Long, UL Rated, 175lb Tensile Strength, PA66, Black, 50/pkg
Also known as: 089306322177, T150LL0K2, TYNT150LL0K2

Specifications

Weight Capacity: 175 lbs
Color: Black
Length: 36 in
Weight Capacity: 175 lbs
Length: 36 in
Color: Black