Heavy Duty Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66, Yellow, 500/pkg

Item #: 2069599

Cat #: T120R4H4

UPC: 089306060529

$ 5.32 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66, Yellow, 500/pkg

Overview

Heavy Duty Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66, Yellow, 500/pkg
Also known as: 089306060529, T120R4H4, TYNT120R4H4

Specifications

Weight Capacity: 120 lbs
Length: 15.200 in
Color: Yellow
Weight Capacity: 120 lbs
Color: Yellow
Length: 15.200 in