Identification Tie, 8" Long, 50lb Tensile Strength, PA66, Orange, 100/pkg

Item #: 2069597

Cat #: IT50RD3C2

UPC: 089306223252

$ 2.47 EA
Company wide:
0 in stock
Documents & Guides
Identification Tie, 8" Long, 50lb Tensile Strength, PA66, Orange, 100/pkg

Overview

Identification Tie, 8" Long, 50lb Tensile Strength, PA66, Orange, 100/pkg
Also known as: 089306223252, IT50RD3C2, TYNIT50RD3C2

Specifications

Color: Orange
Weight Capacity: 50 lbs
Length: 8 in
Color: Orange
Length: 8 in
Weight Capacity: 50 lbs