MilSpec Identification Tie, 3.9" Long, MS3368, 18lb Tensile Strength, PA66, Green, 100/pkg

Item #: 2069596

Cat #: IT18R5C2

UPC: 089306230625

$ 1.07 EA
Company wide:
0 in stock
Documents & Guides
MilSpec Identification Tie, 3.9" Long, MS3368, 18lb Tensile Strength, PA66, Green, 100/pkg

Overview

MilSpec Identification Tie, 3.9" Long, MS3368, 18lb Tensile Strength, PA66, Green, 100/pkg
Also known as: 089306230625, IT18R5C2, TYNIT18R5C2

Specifications

Color: Green
Weight Capacity: 18 lbs
Length: 3.900 in
Color: Green
Length: 3.900 in
Weight Capacity: 18 lbs