New

LED Glass HID Lamp, 40K

Item #: 2069538
Cat #: 38GC/LED/840/ND EX39 BB 6/1
UPC: 046677578954
$ 75.76 EA
Company wide:
575 in stock
LED Glass HID Lamp: Wattage: 38 (175W HID Equiv.), Lumens: 6000, Color Temperature: 4000K, Voltage: 120-277V, Base: t Mogul Screw] (EX39), Non-Dimmable *Philips Order Code: 578954, 12NC 929003508704, Product Name: 38GC/LED/840/ND EX39 BB 6/1*

Overview

LED Glass HID Lamp: Wattage: 38 (175W HID Equiv.), Lumens: 6000, Color Temperature: 4000K, Voltage: 120-277V, Base: t Mogul Screw] (EX39), Non-Dimmable *Philips Order Code: 578954, 12NC 929003508704, Product Name: 38GC/LED/840/ND EX39 BB 6/1*
Philips Glass HID lamps offer you an easy, short-payback LED solution to replace High Intensity Discharge (HID) lamps. Thanks to our High-Power LED filament technology, this new generation of indoor/outdoor glass lamps brings all the energy-efficiency and long-lifetime benefits of LED to HID replacement, while providing instant savings with a low initial investment. They are designed to have the same aesthetics, lamp size and light distribution as the HID lamps they are replacing, so the upgrade to LED is easier than ever!
Also known as: 046677578954, 38GC/LED/840/ND EX39 BB 6/1, PHI38GCLED840NDEX3

Specifications

Wattage: 38
Base: Mogul Extended (EX39)
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Lumens: 6000
Type: LED Retrofit
Light Technology: LED
Dimming: No
Wattage: 38
Volts AC: 120-277
Color Rendering Index (CRI): 80
Type: LED Retrofit
Dimming: No
Base: Mogul Extended (EX39)
Color Temperature: 4000 (Cool White)
Lumens: 6000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)