Wiring Duct Cover for 3" Duct, 7 ft Long, PVC, Gray, 140 ft/carton

Item #: 2069510

Cat #: 181-93024

UPC: 089306405627

$ 3.22 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Cover for 3" Duct, 7 ft Long, PVC, Gray, 140 ft/carton

Overview

Wiring Duct Cover for 3" Duct, 7 ft Long, PVC, Gray, 140 ft/carton
Also known as: 089306405627, 181-93024, TYN18193024

Specifications

Color: Gray
Color: Gray