Wiring Duct Cover for 2" Duct, 7 ft Long, PVC, Gray, 140 ft/carton

Item #: 2069508

Cat #: 181-92022

UPC: 089306405603

$ 2.02 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Cover for 2" Duct, 7 ft Long, PVC, Gray, 140 ft/carton

Overview

Wiring Duct Cover for 2" Duct, 7 ft Long, PVC, Gray, 140 ft/carton
Also known as: 089306405603, 181-92022, TYN18192022

Specifications

Color: Gray
Color: Gray