Wiring Duct Cover for 1" Duct, 7 ft Long, PVC, Gray, 140 ft/carton

Item #: 2069504

Cat #: 181-91010

UPC: 089306405580

$ 1.38 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Cover for 1" Duct, 7 ft Long, PVC, Gray, 140 ft/carton

Overview

Wiring Duct Cover for 1" Duct, 7 ft Long, PVC, Gray, 140 ft/carton
Also known as: 089306405580, 181-91010, TYN18191010

Specifications

Color: Gray
Color: Gray