2-Piece Low-Profile Cable Tie/6mm Fir Tree, 7.7"L, 50lb, PA66HS/PA66HIRHSUV, Black, 500/bg

Item #: 2069469

Cat #: 156-03940

UPC: 089306481331

$ 0.60 EA
Company wide:
0 in stock
Documents & Guides
2-Piece Low-Profile Cable Tie/6mm Fir Tree, 7.7"L, 50lb, PA66HS/PA66HIRHSUV, Black, 500/bg

Overview

2-Piece Low-Profile Cable Tie/6mm Fir Tree, 7.7"L, 50lb, PA66HS/PA66HIRHSUV, Black, 500/bg
Also known as: 089306481331, 156-03940, TYN15603940

Specifications

Length: 7.7 in
Color: Black
Weight Capacity: 50 lbs
Length: 7.7 in
Weight Capacity: 50 lbs
Color: Black