2-Piece Low-Profile Cable Tie/Oval Fir Tree, 7.7"L , 6.2 x 12.2 mm;6.5 x 12.5 mm;6.5 x 13.0 mm or 7.0 x 12.0 mm Mounting Hole, PA66HS/PA66HIRHSUV, Black, 2000/ctn
Item #: 2069468
Cat #: 156-03939
UPC: 089306481430
$ 0.96 EA
Company wide:
0
in stock
2-Piece Low-Profile Cable Tie/Oval Fir Tree, 7.7"L , 6.2 x 12.2 mm;6.5 x 12.5 mm;6.5 x 13.0 mm or 7.0 x 12.0 mm Mounting Hole, PA66HS/PA66HIRHSUV, Black, 2000/ctn
Overview
2-Piece Low-Profile Cable Tie/Oval Fir Tree, 7.7"L , 6.2 x 12.2 mm;6.5 x 12.5 mm;6.5 x 13.0 mm or 7.0 x 12.0 mm Mounting Hole, PA66HS/PA66HIRHSUV, Black, 2000/ctn
Also known as: 089306481430, 156-03939, TYN15603939
Specifications
| Length: | 7.7 in |
| Color: | Black |
| Length: | 7.7 in |
| Color: | Black |