Quick2Clamp, 1.42 to 2.0" Bundle, PA66HIRHSUV, Black

Item #: 2069467

Cat #: 156-03005

UPC: 089306457404

$ 1.00 EA
Clearance
Price good while supplies last
Company wide:
909 in stock
Documents & Guides
Quick2Clamp, 1.42 to 2.0 Inch Bundle, PA66HIRHSUV, 1-5/8 Inch Strut Attachment, Black

Overview

Quick2Clamp, 1.42 to 2.0 Inch Bundle, PA66HIRHSUV, 1-5/8 Inch Strut Attachment, Black

The Quick2Clamp offers ultra-fast installation and versatility for managing conduit, tubing and cables. The built-in strut mount attaches with a simple twist. The one-piece design makes it simple to install. The robust, adjustable clamp closes by hand to the desired diameter. A release feature allows easy and nondestructive maintenance simply by using a flat-head screwdriver. In this way, the clamp can be reused or serviced without removing it from the strut.

Also known as: 089306457404, 156-03005, TYN15603005

Specifications

Color: Black
Length: 5.500 in
Width: 1.370 in
Package Type: Bag
Color: Black
Width: 1.370 in
Length: 5.500 in
Package Type: Bag