Quick2Clamp, 0.50 to 0.77" Bundle, PA66HIRHSUV, Black

Item #: 2069461

Cat #: 156-03001

UPC: 089306457367

$ 0.96 EA
Clearance
Price good while supplies last
Company wide:
1,157 in stock
Documents & Guides
Cable Clip, 0.50 to 0.77 Inch Bundle Diameter, 1-5/8 Inch Strut Attachment, Polyamide, Black, 25/Bag

Overview

Cable Clip, 0.50 to 0.77 Inch Bundle Diameter, 1-5/8 Inch Strut Attachment, Polyamide, Black, 25/Bag

The Quick2Clamp offers ultra-fast installation and versatility for managing conduit, tubing and cables. The built-in strut mount attaches with a simple twist. The one-piece design makes it simple to install. The robust, adjustable clamp closes by hand to the desired diameter. A release feature allows easy and nondestructive maintenance simply by using a flat-head screwdriver. In this way, the clamp can be reused or serviced without removing it from the strut.

Also known as: 089306457367, 156-03001, TYN15603001

Specifications

Color: Black
Length: 3.150 in
Width: 1.370 in
Package Type: Bag
Color: Black
Width: 1.370 in
Length: 3.150 in
Package Type: Bag