MOC Clip, 19 mm, with 6.5mm Fir Tree, PA66HIRHSUV, Black, 100/bg

Item #: 2069441

Cat #: 151-03823

UPC: 089306479475

$ 0.44 EA
Company wide:
0 in stock
Documents & Guides
MOC Clip, 19 mm, with 6.5mm Fir Tree, PA66HIRHSUV, Black, 100/bg

Overview

MOC Clip, 19 mm, with 6.5mm Fir Tree, PA66HIRHSUV, Black, 100/bg
Also known as: 089306479475, 151-03823, TYN15103823

Specifications

Color: Black
Color: Black