Kabelrap Tie, 13.3" Long, 176lb Tensile Strength, PA66HS, Black, 50/pkg

Item #: 2069404

Cat #: 121-73390

UPC: 089306324164

$ 2.66 EA
Company wide:
0 in stock
Documents & Guides
Kabelrap Tie, 13.3" Long, 176lb Tensile Strength, PA66HS, Black, 50/pkg

Overview

Kabelrap Tie, 13.3" Long, 176lb Tensile Strength, PA66HS, Black, 50/pkg
Also known as: 089306324164, 121-73390, TYN12173390

Specifications

Color: Black
Length: 13.3 in
Weight Capacity: 176 lbs
Color: Black
Weight Capacity: 176 lbs
Length: 13.3 in