High-Temp Cable Tie, 9.8" Long, 67lb Tensile Strength, PEEK, Beige, 100/pkg

Item #: 2069401

Cat #: 118-00116

UPC: 089306398400

$ 16.11 EA
Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 9.8" Long, 67lb Tensile Strength, PEEK, Beige, 100/pkg

Overview

High-Temp Cable Tie, 9.8" Long, 67lb Tensile Strength, PEEK, Beige, 100/pkg
Also known as: 089306398400, 118-00116, TYN11800116

Specifications

Color: Beige
Length: 9.800 in
Weight Capacity: 67 lbs
Color: Beige
Weight Capacity: 67 lbs
Length: 9.800 in