
Cable Tie without Serration, 22.83" Long, Flexible TPU, Black, 10/pkg
Item #: 2069397
Cat #: 115-28589
UPC: 089306260776
$ 23.24 EA
Company wide:
0
in stock
Cable Tie without Serration, 22.83" Long, Flexible TPU, Black, 10/pkg
Overview
Cable Tie without Serration, 22.83" Long, Flexible TPU, Black, 10/pkg
Also known as: 089306260776, 115-28589, TYN11528589
Specifications
Color: | Black |
Length: | 22.8 in |
Color: | Black |
Length: | 22.8 in |
Customer Reviews
No reviews for this product
(0)