Low Profile Cable Tie, 8.3" Long, 85 lb Tensile Strength, PA66HS, Black, 1000/pkg
Item #: 2069390
Cat #: 112-00069
UPC: 089306431725
$ 0.42 EA
Company wide:
0
in stock
Low Profile Cable Tie, 8.3" Long, 85 lb Tensile Strength, PA66HS, Black, 1000/pkg
Overview
Low Profile Cable Tie, 8.3" Long, 85 lb Tensile Strength, PA66HS, Black, 1000/pkg
Also known as: 089306431725, 112-00069, TYN11200069
Specifications
| Weight Capacity: | 85 lbs |
| Length: | 8.300 in |
| Weight Capacity: | 85 lbs |
| Length: | 8.300 in |