Low Profile Cable Tie, 8.3" Long, 85 lb Tensile Strength, PA66, Natural, 1000/pkg

Item #: 2069389

Cat #: 112-00068

UPC: 089306431701

$ 0.39 EA
Company wide:
0 in stock
Documents & Guides
Low Profile Cable Tie, 8.3" Long, 85 lb Tensile Strength, PA66, Natural, 1000/pkg

Overview

Low Profile Cable Tie, 8.3" Long, 85 lb Tensile Strength, PA66, Natural, 1000/pkg
Also known as: 089306431701, 112-00068, TYN11200068

Specifications

Color: Natural
Weight Capacity: 85 lbs
Length: 8.300 in
Color: Natural
Length: 8.300 in
Weight Capacity: 85 lbs