Low Profile Cable Tie, 10.4" Long, 40 lb Tensile Strength, PA66, Natural, 1000/pkg

Item #: 2069385

Cat #: 112-00064

UPC: 089306431770

$ 0.28 EA
Company wide:
0 in stock
Documents & Guides
Low Profile Cable Tie, 10.4" Long, 40 lb Tensile Strength, PA66, Natural, 1000/pkg

Overview

Low Profile Cable Tie, 10.4" Long, 40 lb Tensile Strength, PA66, Natural, 1000/pkg
Also known as: 089306431770, 112-00064, TYN11200064

Specifications

Color: Natural
Weight Capacity: 40 lbs
Length: 10.400 in
Color: Natural
Length: 10.400 in
Weight Capacity: 40 lbs