Stainless Steel Cable Tie, 24.8" Long, SS316, 100/pkg
Item #: 2069378
Cat #: 111-91181
UPC: 089306338574
Company wide:
0
in stock
Stainless Steel Cable Tie, 24.8" Long, SS316, 100/pkg
Overview
Stainless Steel Cable Tie, 24.8" Long, SS316, 100/pkg
Also known as: 089306338574, 111-91181, TYN11191181
Features & Benefits
- 24.7
Specifications
| Material: | Stainless Steel |
| Length: | 24.800 in |
| Material: | Stainless Steel |
| Length: | 24.800 in |