Heavy Duty MilSpec Cable Tie, 21" Long, MS3367, 175lb Tensile Strength, PA66UV, Black, 25/bg

Item #: 2069376

Cat #: 111-15623

UPC: 089306473657

$ 1.39 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty MilSpec Cable Tie, 21" Long, MS3367, 175lb Tensile Strength, PA66UV, Black, 25/bg

Overview

Heavy Duty MilSpec Cable Tie, 21" Long, MS3367, 175lb Tensile Strength, PA66UV, Black, 25/bg
Also known as: 089306473657, 111-15623, TYN11115623

Specifications

Weight Capacity: 175 lbs
Color: Black
Length: 21 in
Weight Capacity: 175 lbs
Length: 21 in
Color: Black