Heavy Duty MilSpec Cable Tie, 21" Long, MS3367, 175lb Tensile Strength, PA66, Natural, 25/bg

Item #: 2069375

Cat #: 111-15622

UPC: 089306473565

$ 2.61 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty MilSpec Cable Tie, 21" Long, MS3367, 175lb Tensile Strength, PA66, Natural, 25/bg

Overview

Heavy Duty MilSpec Cable Tie, 21" Long, MS3367, 175lb Tensile Strength, PA66, Natural, 25/bg
Also known as: 089306473565, 111-15622, TYN11115622

Specifications

Color: Natural
Weight Capacity: 175 lbs
Length: 21 in
Color: Natural
Length: 21 in
Weight Capacity: 175 lbs

Customer Reviews

No reviews for this product
(0)