Heavy Duty MilSpec Cable Tie, 32" Long, MS3367, 175lb Tensile Strength, PA66, Red, 25/bg

Item #: 2069373

Cat #: 111-15421

UPC: 089306473572

$ 3.79 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty MilSpec Cable Tie, 32" Long, MS3367, 175lb Tensile Strength, PA66, Red, 25/bg

Overview

Heavy Duty MilSpec Cable Tie, 32" Long, MS3367, 175lb Tensile Strength, PA66, Red, 25/bg
Also known as: 089306473572, 111-15421, TYN11115421

Specifications

Color: Red
Weight Capacity: 175 lbs
Length: 32 in
Color: Red
Length: 32 in
Weight Capacity: 175 lbs