Heavy Duty MilSpec Cable Tie, 15" Long, MS3367, 175lb Tensile Strength, PA66UV, Black, 25/bg

Item #: 2069370

Cat #: 111-15210

UPC: 089306473602

$ 1.24 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty MilSpec Cable Tie, 15" Long, MS3367, 175lb Tensile Strength, PA66UV, Black, 25/bg

Overview

Heavy Duty MilSpec Cable Tie, 15" Long, MS3367, 175lb Tensile Strength, PA66UV, Black, 25/bg
Also known as: 089306473602, 111-15210, TYN11115210

Specifications

Weight Capacity: 175 lbs
Color: Black
Length: 15 in
Weight Capacity: 175 lbs
Length: 15 in
Color: Black