High-Temp Cable Tie, 20.9" Long, 120lb Tensile Strength, PA66HIRHSUV, Black, 50/pkg

Item #: 2069369

Cat #: 111-12760

UPC: 089306479185

$ 3.78 EA
Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 20.9" Long, 120lb Tensile Strength, PA66HIRHSUV, Black, 50/pkg

Overview

High-Temp Cable Tie, 20.9" Long, 120lb Tensile Strength, PA66HIRHSUV, Black, 50/pkg
Also known as: 089306479185, 111-12760, TYN11112760

Specifications

Color: Black
Weight Capacity: 120 lbs
Length: 20.900 in
Color: Black
Length: 20.900 in
Weight Capacity: 120 lbs