Heavy Duty MilSpec Cable Tie, 15" Long, MS3367, 120lb Tensile Strength, PA66UV, Black, 500/bg

Item #: 2069366

Cat #: 111-12077

UPC: 089306473626

$ 4.84 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty MilSpec Cable Tie, 15" Long, MS3367, 120lb Tensile Strength, PA66UV, Black, 500/bg

Overview

Heavy Duty MilSpec Cable Tie, 15" Long, MS3367, 120lb Tensile Strength, PA66UV, Black, 500/bg
Also known as: 089306473626, 111-12077, TYN11112077

Specifications

Color: Black
Length: 15 in
Weight Capacity: 120 lbs
Color: Black
Weight Capacity: 120 lbs
Length: 15 in