Cable Tie, 3.34" Long, UL Rated, 80lb Tensile Strength, PA66, Black, 1000/pkg

Item #: 2069364

Cat #: 111-08280

UPC: 089306341543

$ 0.79 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, 3.34" Long, UL Rated, 80lb Tensile Strength, PA66, Black, 1000/pkg

Overview

Cable Tie, 3.34" Long, UL Rated, 80lb Tensile Strength, PA66, Black, 1000/pkg
Also known as: 089306341543, 111-08280, TYN11108280

Specifications

Color: Black
Weight Capacity: 80 lbs
Length: 3.340 in
Color: Black
Length: 3.340 in
Weight Capacity: 80 lbs