MilSpec Cable Tie, 15" Long, MS3367, 50lb Tensile Strength, PA66UV, Black, 1000/bg

Item #: 2069363

Cat #: 111-05496

UPC: 089306473497

$ 1.29 EA
Company wide:
0 in stock
Documents & Guides
MilSpec Cable Tie, 15" Long, MS3367, 50lb Tensile Strength, PA66UV, Black, 1000/bg

Overview

MilSpec Cable Tie, 15" Long, MS3367, 50lb Tensile Strength, PA66UV, Black, 1000/bg
Also known as: 089306473497, 111-05496, TYN11105496

Specifications

Color: Black
Length: 15 in
Weight Capacity: 50 lbs
Color: Black
Weight Capacity: 50 lbs
Length: 15 in