MilSpec Cable Tie, 15" Long, MS3367, 50lb Tensile Strength, PA66, Natural, 1000/bg

Item #: 2069362

Cat #: 111-05495

UPC: 089306473503

$ 0.81 EA
Company wide:
0 in stock
Documents & Guides
MilSpec Cable Tie, 15" Long, MS3367, 50lb Tensile Strength, PA66, Natural, 1000/bg

Overview

MilSpec Cable Tie, 15" Long, MS3367, 50lb Tensile Strength, PA66, Natural, 1000/bg
Also known as: 089306473503, 111-05495, TYN11105495

Specifications

Color: Natural
Length: 15 in
Weight Capacity: 50 lbs
Color: Natural
Weight Capacity: 50 lbs
Length: 15 in