MilSpec Cable Tie, 12" Long, MS3367, 50lb Tensile Strength, PA66, Natural, 1000/bg

Item #: 2069360

Cat #: 111-05266

UPC: 089306473480

$ 0.70 EA
Company wide:
0 in stock
Documents & Guides
MilSpec Cable Tie, 12" Long, MS3367, 50lb Tensile Strength, PA66, Natural, 1000/bg

Overview

MilSpec Cable Tie, 12" Long, MS3367, 50lb Tensile Strength, PA66, Natural, 1000/bg
Also known as: 089306473480, 111-05266, TYN11105266

Specifications

Color: Natural
Length: 12 in
Weight Capacity: 50 lbs
Color: Natural
Weight Capacity: 50 lbs
Length: 12 in