MilSpec Cable Tie, 8" Long, MS3367, 50lb Tensile Strength, PA66, Natural, 1000/bg

Item #: 2069359

Cat #: 111-05009

UPC: 089306473374

$ 0.28 EA
Company wide:
0 in stock
Documents & Guides
MilSpec Cable Tie, 8" Long, MS3367, 50lb Tensile Strength, PA66, Natural, 1000/bg

Overview

MilSpec Cable Tie, 8" Long, MS3367, 50lb Tensile Strength, PA66, Natural, 1000/bg
Also known as: 089306473374, 111-05009, TYN11105009

Specifications

Color: Natural
Weight Capacity: 50 lbs
Length: 8 in
Color: Natural
Length: 8 in
Weight Capacity: 50 lbs