MilSpec Cable Tie, 8" Long, MS3367, 50lb Tensile Strength, PA66UV, Black, 1000/bg

Item #: 2069358

Cat #: 111-05008

UPC: 089306473381

$ 0.99 EA
Company wide:
0 in stock
Documents & Guides
MilSpec Cable Tie, 8" Long, MS3367, 50lb Tensile Strength, PA66UV, Black, 1000/bg

Overview

MilSpec Cable Tie, 8" Long, MS3367, 50lb Tensile Strength, PA66UV, Black, 1000/bg
Also known as: 089306473381, 111-05008, TYN11105008

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Color: Black
Length: 8 in
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)