MilSpec Cable Tie, 6" Long, MS3367, 30lb Tensile Strength, PA66, Natural, 1000/bg

Item #: 2069356

Cat #: 111-03089

UPC: 089306473404

$ 0.21 EA
Company wide:
0 in stock
Documents & Guides
MilSpec Cable Tie, 6" Long, MS3367, 30lb Tensile Strength, PA66, Natural, 1000/bg

Overview

MilSpec Cable Tie, 6" Long, MS3367, 30lb Tensile Strength, PA66, Natural, 1000/bg
Also known as: 089306473404, 111-03089, TYN11103089

Specifications

Color: Natural
Length: 6 in
Weight Capacity: 30 lbs
Color: Natural
Weight Capacity: 30 lbs
Length: 6 in