MilSpec Cable Tie, 5.5" Long, MS3367, 18lb Tensile Strength, PA66, Red, 1000/bg

Item #: 2069350

Cat #: 111-02580

UPC: 089306473275

$ 0.25 EA
Company wide:
0 in stock
Documents & Guides
MilSpec Cable Tie, 5.5" Long, MS3367, 18lb Tensile Strength, PA66, Red, 1000/bg

Overview

MilSpec Cable Tie, 5.5" Long, MS3367, 18lb Tensile Strength, PA66, Red, 1000/bg
Also known as: 089306473275, 111-02580, TYN11102580

Specifications

Color: Red
Weight Capacity: 18 lbs
Length: 5.500 in
Color: Red
Length: 5.500 in
Weight Capacity: 18 lbs