
MilSpec Cable Tie, 8" Long, MS3367, 18lb Tensile Strength, PA66, Green, 1000/bg
Item #: 2069344
Cat #: 111-02523
UPC: 089306473220
$ 0.37 EA
Company wide:
0
in stock
MilSpec Cable Tie, 8" Long, MS3367, 18lb Tensile Strength, PA66, Green, 1000/bg
Overview
MilSpec Cable Tie, 8" Long, MS3367, 18lb Tensile Strength, PA66, Green, 1000/bg
Also known as: 089306473220, 111-02523, TYN11102523
Specifications
Color: | Green |
Weight Capacity: | 18 lbs |
Length: | 8 in |
Color: | Green |
Length: | 8 in |
Weight Capacity: | 18 lbs |
Customer Reviews
No reviews for this product
(0)