
MilSpec Cable Tie, 8" Long, MS3367, 18lb Tensile Strength, PA66, Yellow, 1000/bg
Item #: 2069343
Cat #: 111-02522
UPC: 089306473213
$ 0.37 EA
Company wide:
0
in stock
MilSpec Cable Tie, 8" Long, MS3367, 18lb Tensile Strength, PA66, Yellow, 1000/bg
Overview
MilSpec Cable Tie, 8" Long, MS3367, 18lb Tensile Strength, PA66, Yellow, 1000/bg
Also known as: 089306473213, 111-02522, TYN11102522
Specifications
Weight Capacity: | 18 lbs |
Length: | 8 in |
Color: | Yellow |
Weight Capacity: | 18 lbs |
Color: | Yellow |
Length: | 8 in |
Customer Reviews
No reviews for this product
(0)