MilSpec Cable Tie, 8" Long, MS3367, 18lb Tensile Strength, PA66, Orange, 1000/bg

Item #: 2069342

Cat #: 111-02521

UPC: 089306473206

$ 0.39 EA
Company wide:
0 in stock
Documents & Guides
MilSpec Cable Tie, 8" Long, MS3367, 18lb Tensile Strength, PA66, Orange, 1000/bg

Overview

MilSpec Cable Tie, 8" Long, MS3367, 18lb Tensile Strength, PA66, Orange, 1000/bg
Also known as: 089306473206, 111-02521, TYN11102521

Specifications

Color: Orange
Weight Capacity: 18 lbs
Length: 8 in
Color: Orange
Length: 8 in
Weight Capacity: 18 lbs