4P Contactor, N.C., 230/260V, 30A

Item #: 2069299

Cat #: AFC16-04-00-88

UPC:

$ 292.40 EA
Company wide:
0 in stock
Documents & Guides
4-Pole Contactor, (4) N.C. Main Poles, 230/260V, 50 Hz/60 Hz, 30A

Overview

4-Pole Contactor, (4) N.C. Main Poles, 230/260V, 50 Hz/60 Hz, 30A

The AFC16-04-00-80 is a 4-pole (4 N.C) - 690 V IEC or 600 V UL contactor withScrew terminals, mainly controlling power circuits up to 30 A (IEC AC-1) or 30 A UL general use. Within the AF platform, AFC contactors offer an optimized operating time for AC controlled applications with electromagnetic coil (control voltage : 220 ... 230 V AC 50 Hz / 230 ... 240 V AC 60 Hz). AFC contactors have a block type design and can be easily extended with add-on auxiliary contact blocks and a wide range of additionnal accessories.

Also known as: AFC16-04-00-88, ABBAFC16040088

Specifications

Type: Normally Closed
Amps: 30
Type: Normally Closed
Amps: 30