4P Contactor, N.C., 220/240V, 30A

Item #: 2069296

Cat #: AFC16-04-00-80

UPC: 471523021092

$ 292.40 EA
Company wide:
0 in stock
Documents & Guides
4-Pole Contactor, (4) N.C. Main Poles, 220/240V, 50 Hz/60 Hz, 30A

Overview

4-Pole Contactor, (4) N.C. Main Poles, 220/240V, 50 Hz/60 Hz, 30A

The AFC16-04-00-80 is a 4-pole (4 N.C) - 690 V IEC or 600 V UL contactor withScrew terminals, mainly controlling power circuits up to 30 A (IEC AC-1) or 30 A UL general use. Within the AF platform, AFC contactors offer an optimized operating time for AC controlled applications with electromagnetic coil (control voltage : 220 ... 230 V AC 50 Hz / 230 ... 240 V AC 60 Hz). AFC contactors have a block type design and can be easily extended with add-on auxiliary contact blocks and a wide range of additionnal accessories.

Also known as: 471523021092, AFC16-04-00-80, ABBAFC16040080

Specifications

Type: Normally Closed
Amps: 30
Type: Normally Closed
Amps: 30