4' 25W T5 LED Lamp, 50K

Item #: 2068863

Cat #: T52548G850BYP

UPC: 019813751344

$ 24.11 EA
Company wide:
0 in stock
Documents & Guides
LED T5 Lamp, 25 Watt, 3500 Lumen, 5000K, 82 CRI, 48 Inch, G5 Base, 120-277 Volt, Ballast Bypass, 54 Watt Fluorescent Replacement, 25 per Case

Overview

LED T5 Lamp, 25 Watt, 3500 Lumen, 5000K, 82 CRI, 48 Inch, G5 Base, 120-277 Volt, Ballast Bypass, 54 Watt Fluorescent Replacement, 25 per Case
Also known as: 019813751344, T52548G850BYP, RABT52548G850BYP

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 3500
Shape: T5 (Tubular)
Wattage: 25
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 3500
Wattage: 25
Material: Glass
Dimmable: No
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277