Uninterruptible Power Supply, 3000VA, 2700W, Rackmount, 100-125VAC Input

Item #: 0206833

Cat #: 9PX3000RT

UPC: 743172081285

$ 8105.20 EA
Company wide:
3 in stock
Documents & Guides
3000 VA / 2700 Watt, Uninterruptible Power Supply, Rackmount, Input Voltage: 100/110/120/125V, Nominal DC Rating: 72V, Back/Run Time: 3.5 HxWxD: 3.4" x 23.8" x 17.3"

Overview

3000 VA / 2700 Watt, Uninterruptible Power Supply, Rackmount, Input Voltage: 100/110/120/125V, Nominal DC Rating: 72V, Back/Run Time: 3.5 HxWxD: 3.4" x 23.8" x 17.3"

The Eaton 9PX UPS is a single-phase online UPS, with power ratings 700 VA - 11 kVA. The UPS is available in flexible convertible tower or rack form factor. The network card (Network-M2) will provide a Gigabit Ethernet connection and enables secure UPS monitoring over HTTPS web browser interface, SNMP v1/v3 protocol and email alarms. This UPS comes with Unity power factor (VA=W) 1.0. Increase battery run time for your application by adding extended battery modules (EBMs) to your UPS

Also known as: 743172081285, 9PX3000RT, CUT9PX3000RT

Specifications

Mounting: Rack
Volts AC: 125
Volt Amps: 3kVA
Mounting: Rack
Volt Amps: 3kVA
Volts AC: 125