Modular LED Undercabinet Fixture, 120V, 14W, White

Item #: 0206804

Cat #: ALC2-40-WH

UPC: 714176005553

$ 106.02 EA
Company wide:
39 in stock
Documents & Guides
Modular LED Undercabinet Fixture, Dimmable, 120 Volt, 14 Watt, 955 Lumens, 3-5/8” Width x 15/16” Height x 40-1/4" Length, White

Overview

Modular LED Undercabinet Fixture, Dimmable, 120 Volt, 14 Watt, 955 Lumens, 3-5/8” Width x 15/16” Height x 40-1/4" Length, White

A modular LED undercabinet fixture with dimmable Warm White LEDs, a low profile housing and glare-free lens design.

Also known as: 714176005553, ALC2-40-WH, ALGALC240WH

Specifications

Volts AC: 120
Wattage: 14
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Light Technology: LED
Wattage: 14
Dimmable: Yes